Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
QF250SPBODYX10
Description
QF250SPBODYX10 FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER
Part # QF250SPBODYX10
BDI # 21963850
Features
Component:
Spacer Assembly
Width - Millimeter:
254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.79
Outside Diameter - Millimeter:
147.066
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 31091 | White 61726 | Blue 61726In-Lbs
Width - Inch:
10
QF175SPBODYX254MM
Description
QF175SPBODYX254MM COUPLING BODY ; POR NON RETURNABLE
Part # QF175SPBODYX254MM
BDI # 21963222
Features
Component:
Spacer Assembly
Width - Millimeter:
254
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 24602 | White 47123 | Blue 47123In-Lbs
Width - Inch:
10