1020WA FLEX ELEMENT ONLY
Description
1020WA FLEX ELEMENT ONLY ; 328951
Part # 4700003
BDI # 18104618
Features
Component:
Element
Width - Millimeter:
26.162
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
540In-Lbs
Width - Inch:
1.03
413-2
Description
413-20024 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # 413-20024
BDI # 1342114
Features
Component:
Cup
Width - Millimeter:
26.162
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
89.992
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
413
1020WA FLEX ELEMENT ASSY
Description
1020WA FLEX ELEMENT ASSY ; 711194 ELASTOMERIC CPLG
Part # 4700039
BDI # 18104617
Features
Component:
Element Assembly
Width - Millimeter:
26.162
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
540In-Lbs
Width - Inch:
1.03
10324403
Description
10324403 GUIDE RAIL ; NON-RETURNABLE 1.19" TAB WH 14GA 10/BOX
Part # 10324403
BDI # 24109511
Features
Height - Millimeter:
30.226
Height - Inch:
1.19
Track Width - Millimeter:
30.226
Length - Feet:
10
Track Width - Inch:
1.19
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
14 Gauge Stainless Steel Sheath
Product Name:
Guide Rail
Width - Millimeter:
26.162