NK80/35R+1R70X80X3
Description
NK80/35R+1R70X80X3 NEEDLE ROLLER BEARING ; NON-RETURNABLE 70MM ID 95MM OD 35MM W
Part # NK80/35R+1R70X80X3
BDI # 1225919
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Self Aligning:
No