Page 1 of 3

Next

Compare
240/710 ECAK30/W33

COMPARE

240/710 ECAK30/W33

Description
240/710 ECAK30/W33 SPHR ROLLER BRG

SKF

Part # 240/710 ECAK30/W33

BDI # 1248237

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/710 ECAK30/C3W33

COMPARE

240/710 ECAK30/C3W33

Description
240 /710 ECAK30 /C3W33 SPHR ROLLER BRG

SKF

Part # 240/710 ECAK30/C3W33

BDI # 1262680

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/710 ECA/C2HW33

COMPARE

240/710 ECA/C2HW33

Description
240 /710 ECA /C2HW33 SPHR ROLLER BRG

SKF

Part # 240/710 ECA/C2HW33

BDI # 23035484

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/630 CAK/HA3C084W33

COMPARE

231/630 CAK/HA3C084W33

Description
231 /630 CAK /HA3C084W33 SPHR ROLLER BRG

SKF

Part # 231/630 CAK/HA3C084W33

BDI # 1261592

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/630 CAK/C4W33

COMPARE

231/630 CAK/C4W33

Description
231/630 CAK/C4W33 SPHR ROLLER BRG

SKF

Part # 231/630 CAK/C4W33

BDI # 1247458

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY