Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                320.802
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                AISI 4140 Steel
                        
        
                            Outside Diameter - Inch:
                            
                                15.31
                        
        
                            Outside Diameter - Millimeter:
                            
                                388.874
                        
        
                            Other Features:
                            
                                Double Engagement | Flanged | 4300RPM Unbalanced Speed | Exposed Bolt
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                551300In-Lbs
                        
        
                            Width - Inch:
                            
                                12.63
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter