Page 1 of 5

Next

Compare
PHE 1190TGHCOVER

COMPARE

PHE 1190TGHCOVER

Description
PHE 1190TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1190TGHCOVER

BDI # 1281897

Features

Component: Horizontal Split Cover
Width - Millimeter: 325
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 26.575

Outside Diameter - Millimeter: 675
Other Features: Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 12.795

Price Inventory : Available to order
Loading Price
QTY
241/500BL1K30

COMPARE

241/500BL1K30

Description
241/500BL1K30 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 241/500BL1K30

BDI # 17140786

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/500CAME4

COMPARE

241/500CAME4

Description
241/500CAME4 SPHERICAL ROLLER BEARING ; 500MM BOREX830MM ODX325MM W

NSK

Part # 241/500CAME4

BDI # 20400584

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/500CAME4C3

COMPARE

241/500CAME4C3

Description
241/500CAME4C3 SPHERICAL ROLLER BEARING ; 500MM BOREX830MM ODX325MM W

NSK

Part # 241/500CAME4C3

BDI # 20400586

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/500KYMBW507C08C3

COMPARE

241/500KYMBW507C08C3

Description
241/500KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 241/500KYMBW507C08C3

BDI # 21966760

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY