23926EMW20C3
Description
23926EMW20C3 SPHERICAL RLR BRG ; 130MM ID 180MM OD 37MM WD
Part # 23926EMW20C3
BDI # 20054318
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
One Piece Cage | High Performance | Lubrication Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cup
Width - Millimeter:
37
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
240
Other Features:
Medium Duty
Precision Class:
Class 3
Basic Number:
JM734410 #3
Features
Component:
Cup
Width - Millimeter:
37
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
250
Other Features:
Medium Duty
Precision Class:
Class 3
Basic Number:
JM736110 #3
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23928EMW33C3
Description
23928EMW33C3 SPHERICAL RLR BRG ; 140MM ID 190MM OD 37MM WD
Part # 23928EMW33C3
BDI # 20054319
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing