5212WD
Description
5212WD ANGULAR CONTACT BALL BRG ; 60MM ID 110MM OD 39.67MM WDID
Part # 5212WD
BDI # 1345836
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255312
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)