Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
W5308ZNR
Description
W5308ZNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # W5308ZNR
BDI # 17151541
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5308WD
Description
5308WD ANGULAR CONTACT BALL BRG ; 40MM ID 90MM OD 39.69MM WD
Part # 5308WD
BDI # 1346139
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255347
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)