Page 1 of 21

Next

Compare
NJ321EM

COMPARE

NJ321EM

Description
NJ321EM CYLINDRICAL ROLLER BEARING ; 105MM BOREX225MM ODX49MM W 1-ROW

NSK

Part # NJ321EM

BDI # 17760723

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7321 BEP

COMPARE

7321 BEP

Description
7321 BEP ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW

SKF

Part # 7321 BEP

BDI # 1259253

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7321 BEGAM

COMPARE

7321 BEGAM

Description
7321 BEGAM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7321 BEGAM

BDI # 1269213

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257478
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7321 BECBP

COMPARE

7321 BECBP

Description
7321 BECBP ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7321 BECBP

BDI # 1260562

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NU 321 ECJ/C3

COMPARE

NU 321 ECJ/C3

Description
NU 321 ECJ /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 105MMX225MMX49MM SR

SKF

Part # NU 321 ECJ/C3

BDI # 1420477

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455843
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY