NJ321EM
Description
NJ321EM CYLINDRICAL ROLLER BEARING ; 105MM BOREX225MM ODX49MM W 1-ROW
Part # NJ321EM
BDI # 17760723
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7321 BEP
Description
7321 BEP ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 7321 BEP
BDI # 1259253
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7321 BEGAM
Description
7321 BEGAM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7321 BEGAM
BDI # 1269213
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257478
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 321 ECJ/C3
Description
NU 321 ECJ /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 105MMX225MMX49MM SR
Part # NU 321 ECJ/C3
BDI # 1420477
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455843
Number of Rows of Rollers:
Single Row
7321 BECBP
Description
7321 BECBP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7321 BECBP
BDI # 1260562
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)