7321 BM/CN
Description
7321 BM/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7321 BM/CN
BDI # 28218300
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Machined Window Cage Type
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7321WN MBR SU;7321WNMBRSUC1
Description
7321WN MBR SU ; 7321WNMBRSUC1 BALL BRG ; ANGULAR CONTACT SINGLE ROW
Part # 7321WNMBRSUC1
BDI # 1350567
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254946
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
7321WN MBR
Description
7321WN MBR BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7321WNMBRC1
BDI # 1350566
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254945
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
MM321KCRA4045
Description
MM321KCRA4045 BALL BEARING ; POR PRECISION 150MM ABEC 5-9
Part # MM321KCRA4045
BDI # 24625826
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Super Precision | Conrad | With Tighter Lateral Eccentricity
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
22311XEJSSW207L038C3
Description
22311XEJSSW207L038C3 SPHERICAL RLR BRG ; 400MM OD
Part # 22311XEJSSW207L038C3
BDI # 24623617
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing