Page 1 of 5

Next

Compare
7209 ACD/P4ATBTB

COMPARE

7209 ACD/P4ATBTB

Description
7209 ACD /P4ATBTB ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMX85MMX19MM SR

SKF

Part # 7209 ACD/P4ATBTB

BDI # 1268413

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7209 CD/P4ATBTA

COMPARE

7209 CD/P4ATBTA

Description
7209 CD /P4ATBTA ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7209 CD/P4ATBTA

BDI # 1295123

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7209 ACD/P4ATBTC

COMPARE

7209 ACD/P4ATBTC

Description
7209 ACD /P4ATBTC ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 7209 ACD/P4ATBTC

BDI # 1295096

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
SL15916-A

COMPARE

SL15916-A

Description
SL15916-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL15916-A

BDI # 25131294

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 5 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7209A5TRDUDLP3

COMPARE

7209A5TRDUDLP3

Description
7209A5TRDUDLP3 PRECISION AC BALL BEARING ; 45MM BOREX85MM ODX19MM W 1-ROW

NSK

Part # 7209A5TRDUDLP3

BDI # 17758376

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY