Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN:
454219
Number of Rows of Rollers:
Single Row
8018 1 3/4
Description
8018 1 3/4 CHAIN COUPLING HUB ; 80 CHAIN 18 TEETH
Part # 8018 1 3/4
BDI # 625404
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Component:
Cone
Width - Millimeter:
60.325
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L163149 #3
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
8018 2 15/16
Description
8018 2 15/16 CHAIN COUPLING HUB ; 2-15/16" BORE 4-9/16" HUB DIA
Part # 8018 2 15/16
BDI # 625407
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling