NU328EMC3
Description
NU328EMC3 CYLINDRICAL ROLLER BEARING ; 140MM BOREX300MM ODX62MM W 1-ROW
Part # NU328EMC3
BDI # 17761038
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ328C3
Description
NJ328C3 CYLINDRICAL ROLLER BEARING ; 140MMX300MMX62MM
Part # NJ328C3
BDI # 1225642
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453505
Number of Rows of Rollers:
Single Row
NU328EG1C3
Description
NU328EG1C3 CYLINDRICAL ROLLER BEARING ; 140MMX300MMX62MM
Part # NU328EG1C3
BDI # 1227297
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7328BG
Description
7328BG ANGULAR CONTACT BALL BEARING ; 140MM ID 300MM OD 62MM W OPEN
Part # 7328BG
BDI # 1213373
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253985
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ328EMC4
Description
NJ328EMC4 CYLINDRICAL ROLLER BEARING ; 140MM BOREX300MM ODX62MM W 1-ROW
Part # NJ328EMC4
BDI # 20399634
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No