23124 CC/C3W33

COMPARE

23124 CC/C3W33

Description
23124 CC/C3W33 SPHR ROLLER BRG ; 120MM BORE 200MM OD 62MM WID SHAFT MOUNT

SKF

Part # 23124 CC/C3W33

BDI # 1418950

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 764.79 / each QTY
8312

COMPARE

8312

Description
8312 ANG CONTACT BALL BRG ; 60MM BORE 130MM OD 62MM WD

SKF

Part # 8312

BDI # 663243

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 254743
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
$ 830.17 / each QTY
QJ 328 N2MA/C3

COMPARE

QJ 328 N2MA/C3

Description
QJ 328 N2MA/C3 ANG CONTACT BALL BRG ; 140MMX300MMX62MM 4-POINT

SKF

Part # QJ 328 N2MA/C3

BDI # 1267644

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 257333
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 3,892.53 / each QTY