7211 ACD/TBTBVQ126
Description
7211 ACD /TBTBVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7211 ACD/TBTBVQ126
BDI # 1295196
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
High Load Capacity
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
3 (1 Triplex Set)
7211 CD/P4ATBTC
Description
7211 CD/P4ATBTC ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7211 CD/P4ATBTC
BDI # 1295218
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
7211 ACD/P4ATBTA
Description
7211 ACD /P4ATBTA ANG CONTACT BALL BRG ; 55MMX100MMX63MM 3 ROW
Part # 7211 ACD/P4ATBTA
BDI # 1268415
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
BS2-2222-2RS5/VT143
Description
BS2-2222-2RS5 /VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Part # BS2-2222-2RS5/VT143
BDI # 22785033
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
IR90X105X63-XL
Description
IR90X105X63-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE
Part # IR90X105X63-XL
BDI # 1174163
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
374000
Self Aligning:
No