PX80 PARA-FLEX ELEMENT
Description
PX80 PARA-FLEX ELEMENT ; 8-3/8" OD ELASTOMERIC TYPE RUBBER
Part # 011108
BDI # 239574
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
2.531
PX80 PARA-FLEX ELEMENT CORDLESS
Description
PX80 PARA-FLEX ELEMENT CORDLESS
Part # 011288
BDI # 239811
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type:
Elastomeric Coupling
Torque:
901.25In-Lbs
Width - Inch:
2.531
PH96 PARA-FLEX NEOPRENE ELEMENT
Description
PH96 PARA-FLEX NEOPRENE ELEMENT
Part # 011267
BDI # 239626
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
10.31
Outside Diameter - Millimeter:
261.874
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
2835In-Lbs
Width - Inch:
2.531
19143DA-2
Description
19143DA-2 TPD RLR BEARING CONE ; DOUBLE ROW <4 OD
Part # 19143DA-40287
BDI # 1311579
Features
Component:
Double Cone
Width - Millimeter:
64.287
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646472
Precision Class:
Standard
Basic Number:
19143DA
PX80 PARA-FLEX NEOPRENE ELEMENT
Description
PX80 PARA-FLEX NEOPRENE ELEMENT ; 8-3/8" OD ELASTOMERIC TYPE NEOPRENE
Part # 011299
BDI # 239818
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
2.531