Page 1 of 11

Next

Compare
2 1/2H SB SLEEVE

COMPARE

2 1/2H SB SLEEVE

Description
2 1/2H SB SLEEVE ASSEMBLY ; 8-3/8" OD STEEL

KOP-FLEX COUPLINGS

Part # 1959196

BDI # 314587

Features

Component: Sleeve Assembly
Width - Millimeter: 68.275
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Shrouded Bolt
Coupling Type: Gear Coupling
Torque: 56700In-Lbs
Width - Inch: 2.688

Price Inventory : In stock
Loading Price
QTY
K312493-2

COMPARE

K312493-2

Description
K312493-20001 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD

TIMKEN

Part # K312493-20001

BDI # 1361799

Features

Component: Double Cup
Width - Millimeter: 68.275
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 127
Other Features: Flanged OD
Precision Class: Standard
Basic Number: K312493

Price Inventory : Available to order
Loading Price
QTY
NP739603-2

COMPARE

NP739603-2

Description
NP739603-2 ; TRB SINGLE CUP 12-18 OD

TIMKEN

Part # NP739603-2

BDI # 1368761

Features

Component: Cup
Width - Millimeter: 68.275
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 17.625

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 447.675
Bore - Millimeter: 0
Precision Class: Standard
Basic Number: NP739603

Price Inventory : Available to order
Loading Price
QTY
E6

COMPARE

E6

Description
E6 COUPLING ELEMENT ; 6" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E6

BDI # 608617

Features

Component: Element
Width - Millimeter: 68.275
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.5

Outside Diameter - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 1134In-Lbs
Width - Inch: 2.688

Price Inventory : Available to order
Loading Price
QTY
MR5315TV

COMPARE

MR5315TV

Description
MR5315TV CYLINDRICAL ROLLER BEARING ; POR

NSK

Part # MR5315TV

BDI # 19373469

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY