Page 1 of 28

Next

Compare
23036-2CS5/VT143

COMPARE

23036-2CS5/VT143

Description
23036-2CS5 /VT143 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23036-2CS5/VT143

BDI # 1263634

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23036-2CS5K/VT143

COMPARE

23036-2CS5K/VT143

Description
23036-2CS5K /VT143 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23036-2CS5K/VT143

BDI # 1263635

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NN 3036 K/SPW33

COMPARE

NN 3036 K/SPW33

Description
NN 3036 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3036 K/SPW33

BDI # 1265200

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455324
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
23036KEMW33C3

COMPARE

23036KEMW33C3

Description
23036KEMW33C3 SPHERICAL RLR BRG ; 180MM ID 280MM OD 74MM WD

TIMKEN

Part # 23036KEMW33C3

BDI # 20054098

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7315PDU-BRZ

COMPARE

7315PDU-BRZ

Description
7315PDU-BRZ ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.7315PDU-BRZ

BDI # 18294659

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY