Page 1 of 38

Next

Compare
NN 3040 K/SPW33

COMPARE

NN 3040 K/SPW33

Description
NN 3040 K/SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3040 K/SPW33

BDI # 1267180

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455326
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
23040 CC/C2W33

COMPARE

23040 CC/C2W33

Description
23040 CC/C2W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23040 CC/C2W33

BDI # 1247198

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL182980-TB-BR-C3

COMPARE

SL182980-TB-BR-C3

Description
SL182980-TB-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 400MM ID X 540MM OD

INA

Part # SL182980-TB-BR-C3

BDI # 1177962

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449812
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182980-TB-C3

COMPARE

SL182980-TB-C3

Description
SL182980-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 400MM ID X 540MM OD

INA

Part # SL182980-TB-C3

BDI # 1177963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449813
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182976-TB

COMPARE

SL182976-TB

Description
SL182976-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182976-TB

BDI # 1177959

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449810
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY