180RU91 R3

COMPARE

180RU91 R3

Description
180RU91 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 180RU91 R3

BDI # 1311396

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456326
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
5320WBR

COMPARE

5320WBR

Description
5320WBR BALL BRG ; ANGULAR CONTACT DOUBLE ROW

TIMKEN

Part # 5320WBR

BDI # 1346240

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255382
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
180RU91 AO774 R3

COMPARE

180RU91 AO774 R3

Description
180RU91 AO774 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 180RU91 AO774 R3

BDI # 1311395

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Inner Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456325
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY