Page 1 of 2

Next

Compare
3320 A/C3

COMPARE

3320 A/C3

Description
3320 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3320 A/C3

BDI # 1259670

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 258142
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3320 A

COMPARE

3320 A

Description
3320 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3320 A

BDI # 1415854

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 258143
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
180RU91 R3

COMPARE

180RU91 R3

Description
180RU91 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 180RU91 R3

BDI # 1311396

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456326
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
5320C

COMPARE

5320C

Description
5320C ANG CONTACT BALL BEARING ; NON-RETURNABLE 100MMB 215MMOD 82.6MM WD

SKF

Part # MRC.5320C

BDI # 663678

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256495
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5320WBR

COMPARE

5320WBR

Description
5320WBR BALL BRG ; ANGULAR CONTACT DOUBLE ROW

TIMKEN

Part # 5320WBR

BDI # 1346240

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255382
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY