1030G10/51 SLEEVE
Description
1030G10/51 SLEEVE ; 744984 SHROUDED BOLT
Part # 4400157
BDI # 18104743
Features
Component:
Sleeve Assembly
Width - Millimeter:
83.82
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
Width - Inch:
3.3
Features
Component:
Sleeve Assembly
Width - Millimeter:
83.82
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
Width - Inch:
3.3
1030G20/52 SLEEVE
Description
1030G20/52 SLEEVE ; 744994 9-7/16" OD GEAR COUPLING STEEL
Part # 4400167
BDI # 18104739
Features
Component:
Sleeve Assembly
Width - Millimeter:
83.82
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
Width - Inch:
3.3
RNU2238
Description
RNU2238 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 109.692MM ID 160MM OD
Part # RNU2238
BDI # 1228854
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No