12018 X 3-5/8
Description
12018 X 3-5/8 CHAIN COUPLING HUB ; 120 ANSI
Part # 12018 X 3-5/8
BDI # 24923665
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling
180RIU683BB1562R2
Description
180RIU683BB1562R2 CYLINDRICAL ROLLER BRG, SINGLE ROW POR (SMARTCATALOG)
Part # 180RIU683BB1562R2
BDI # 26521805
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
PS110 X 3 1/2
Description
PS110 X 3 1/2 SPCR CTR A ; POR SPACER CENTER ASSY
Part # PS110 X 3 1/2
BDI # 239858
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
3.5
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
7.147
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
565220
Number of Rows of Rollers:
Single Row
M268710-2
Description
M268710-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Part # M268710-2
BDI # 19287907
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
590.55
Other Features:
Medium Duty
Global Part Number GPN:
649582
Precision Class:
Standard
Basic Number:
M268710