Page 1 of 3

Next

Compare
12018 3 15/16

COMPARE

12018 3 15/16

Description
12018 3 15/16 CHAIN COUPLING HUB ; 120 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 12018 3 15/16

BDI # 615217

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
12018 4 7/16

COMPARE

12018 4 7/16

Description
12018 4 7/16 CHAIN COUPLING HUB ; 120 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 12018 4 7/16

BDI # 615219

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
12018 3 7/16

COMPARE

12018 3 7/16

Description
12018 3 7/16 CHAIN COUPLING HUB ; 3-7/16" BORE 6-3/4" HUB DIA

MARTIN SPROCKET & GR

Part # 12018 3 7/16

BDI # 615218

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
10020TBF

COMPARE

10020TBF

Description
10020TBF COUPLING HUB ; 6.719" HUB DIA BUSHED

MARTIN SPROCKET & GR

Part # 10020TBF

BDI # 614437

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.64

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 170.663
Hub Diameter - Inch: 6.719
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
4CH2262

COMPARE

4CH2262

Description
4CH2262 BEARING HANGER ; 226 SERIES 5" LEN 3-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 4CH2262

BDI # 619391

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Mounting Flange to Center of Bearing - Inch: 3.625
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 92.075

Series: 226
Inch - Metric: Inch
Length - Millimeter: 127
Other Features: 4 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 5

Price Inventory : Available to order
Loading Price
QTY