GR219C-2
Description
GR219C-2 LUBRICANT GREASE ; NON-RETURNABLE 14.1OZ 10EA/PAK
Part # GR219C
BDI # 1425097
Features
Container Type:
Cartridge
Typical Use:
Multipurpose
Texture:
Grease
Color:
Gray
Product Name:
Grease
Product Base:
Lithium Complex
GR217T-2
Description
GR217T-2 LUBRICANT GREASE ; NON-RETURNABLE 1LB LC-2 TUB 6EA/PAK
Part # GR217T
BDI # 1356320
Features
Container Type:
Tub
Typical Use:
Multipurpose
Texture:
Grease
Color:
Amber
Product Name:
Grease
Product Base:
Lithium Complex
GR217C-2
Description
GR217C-2 LUBRICANT GREASE ; NON-RETURNABLE 14.1OZ LC-2 10EA/PAK
Part # GR217C
BDI # 1425093
Features
Container Type:
Cartridge
Typical Use:
Multipurpose
Texture:
Grease
Color:
Amber
Product Name:
Grease
Product Base:
Lithium Complex
6304-2RSC3
Description
6304-2RS-C3 DEEP GROOVE BALL BEARING ; 20MM ID 52MM OD 15MM WD 2 SEAL
Part # 6304-2RS-C3
BDI # 1424939
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
RCJ1 NT
Description
RCJ1 NT FLANGE BRG UNIT ; 1" BORE 4" BOLT CIRCLE 4 HOLE
Part # RCJ1 NT
BDI # 1371560
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Nominal Bolt Circle Diameter Round - Inch:
4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN:
546975
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
101.6