Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Inch:
0.875
Base to Center of Shaft - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Aluminum Carriage and Support Rail | Steel Shaft
Other Features:
Integrated Wide Width Carriage with 4 Open Ball Bearing | 1/4 Inch Bolt
Stroke Length - Inch:
19.5
Shaft Length - Inch:
24
Support Rail Width - Inch:
2
2CA120MEL12
Description
2CA120MEL12 TWIN SHAFT LINEAR GUIDE ; POR 2CA END SPRT STD HORZ CARRIAGE
Part # 2CA120MEL12
BDI # 855360
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Inch:
1.125
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum Carriage and End Support Block | Steel Shaft
Other Features:
Integrated Carriage with 4 Open Ball Bearing | Fixing Hole Distance is Across Rail Axis Due to Horizontal End Support | 1/4 Inch Bolt
Stroke Length - Inch:
6
Shaft Length - Inch:
12
Support Rail Width - Inch:
3
1NAM16NM0L600
Description
1NAM16NM0L600 RND SHFT LINEAR GUIDE RAIL ; POR 1NA END SPRT LOW SUPPORT A2 PB
Part # 1NAM16NM0L600
BDI # 855220
Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Base to Center of Shaft - Inch:
0.984
Base to Center of Shaft - Millimeter:
25
Inch - Metric:
Metric
Material:
Aluminum Pillow Block and End Support Block | Steel Shaft
Other Features:
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support | M8 Bolt
Shaft Length - Inch:
23.622
Support Rail Width - Inch:
1.693
Shaft Length - Millimeter:
600
1NAM12NM0L300
Description
1NAM12NM0L300 RND SHFT LINEAR GUIDE RAIL ; POR 1NA END SPRT LOW SUPPORT A2 PB
Part # 1NAM12NM0L300
BDI # 855206
Features
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Base to Center of Shaft - Inch:
0.787
Base to Center of Shaft - Millimeter:
20
Inch - Metric:
Metric
Material:
Aluminum Pillow Block and End Support Block | Steel Shaft
Other Features:
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support | M6 Bolt
Shaft Length - Inch:
11.811
Support Rail Width - Inch:
1.693
Shaft Length - Millimeter:
300
1NAM08NN0L150
Description
1NAM08NN0L150 RND SHFT LINEAR GUIDE RAIL ; POR 1NA END SPRT STD 2 PILLOW BLOCK
Part # 1NAM08NN0L150
BDI # 855200
Features
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Base to Center of Shaft - Inch:
0.591
Base to Center of Shaft - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum Pillow Block | Iron End Support Block | Steel Shaft
Other Features:
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support
Shaft Length - Inch:
5.906
Support Rail Width - Inch:
1.26
Shaft Length - Millimeter:
150