700-AG636 SPKT PKG
Description
700-AG636 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Part # 194634
BDI # 345938
23028 CC/C3W33
Description
23028 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 140MMB 210MMOD 53MM WID
Part # 23028 CC/C3W33
BDI # 1418141
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
C220 HI POWER
Description
C220 HI POWER V-BELT ; C 222" BELT OC 7/8" BELT W
Part # 90042220
BDI # 1122023
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Belt Width - Millimeter:
22
Belt Outside Length - Millimeter:
5688
Belt Style:
V-Belt
Belt Outside Length - Inch:
222
Belt Series:
C | 22X
Belt Width - Inch:
0.875
3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)