Back

Page 106 of 17789

Next

Compare
80BTB22

COMPARE

80BTB22

Description
80BTB22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB22

BDI # 625155

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 7.027
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.555
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32239
Pitch Diameter - Millimeter: 178.48
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
7S 1 5/8

COMPARE

7S 1 5/8

Description
7S 1 5/8 SLEEVE COUPLING FLANGE ; 1-5/8" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1 5/8

BDI # 623946

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
50BS15 1 1/4

COMPARE

50BS15 1 1/4

Description
50BS15 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 50BS15 1 1/4

BDI # 621291

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 3.006
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.315
Other Features: With 2 Set Screw
Global Part Number GPN: 34001
Pitch Diameter - Millimeter: 76.35
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
SHL075

COMPARE

SHL075

Description
SHL075 JAW COUPLING SPIDER ; 1-3/4" OD HYTREL

MARTIN SPROCKET & GR

Part # SHL075

BDI # 611287

Features

Component: Spider
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 242 | 471In-Lbs

Price Inventory : In stock
Loading Price
QTY
ML100 1

COMPARE

ML100 1

Description
ML100 1 JAW COUPLING HUB ; 1" BORE 2-17/32" HUB DIA

MARTIN SPROCKET & GR

Part # ML100 1

BDI # 609390

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY