QAPL13A207SM
Description
QAPL13A207SM SPH RLR BRG HOUSING UNIT ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # QAPL13A207SM
BDI # 791142
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.106
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512761
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RA012RRB
Description
RA012RRB + COL INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD
Part # RA012RRB + COL
BDI # 1371269
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561641
Mounting Method:
Eccentric Collar
RA112RRB
Description
RA112RRB + COL INSERT BRG ; 1-3/4" BORE NARROW IR 3.347" OD
Part # RA112RRB + COL
BDI # 1371315
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
561698
Mounting Method:
Eccentric Collar
14136A-2
Description
14136A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/8" BORE 1.052" WD
Part # 14136A-20024
BDI # 1310691
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Large Rib
Global Part Number GPN:
645561
Precision Class:
Standard
Basic Number:
14136A