FX/FXL 3.5E ACCY KIT
Description
FX/FXL 3.5E ACCY KIT ; GEAR COUPLING
Part # FX/FXL-3.5E-ACCY-KIT
BDI # 23187198
L276 40MM 12X3.3MM KW
Description
L276 40MM 12X3.3MM KW COUPLING HUB
Part # L276-HUB-40MMH7-12X3.3MMKW
BDI # 596422
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
RD350-V 324-6 GASKET BUNA-N
Description
RD350-V 324-6 GASKET BUNA-N
Part # RD350-V-324-4/6-GASKET-BUNA-N
BDI # 599616
FILLER BREATHER EB50-10
Description
FILLER BREATHER EB50-10 ; HYDRAULIC
Part # FILLER BREATHER-EB 50-10-1PC
BDI # 599679
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
HercuFlex | Flanged | 3500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
Width - Inch:
8.63