Back

Page 319 of 35625

Next

Compare
CJ 65 SPIDER 95A RED

COMPARE

CJ 65 SPIDER 95A RED

Description
CJ 65 SPIDER 95A RED CPLG ELEMENT ; 5.31" OD URETHANE

TIMKEN LOVEJOY

Part # CJ65-SPIDER-95A RED URE

BDI # 596554

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 5.31
Outside Diameter - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 8320In-Lbs

Price Inventory : In stock
Loading Price
QTY
NYFL SLEEVE

COMPARE

NYFL SLEEVE

Description
NYFL SLEEVE ; NYLON 3.75" OD X 1.875" OAL

TIMKEN LOVEJOY

Part # NYFL-SLEEVE

BDI # 597298

Price Inventory : In stock
Loading Price
QTY
RT 15 TENSIONER INCH BLUE

COMPARE

RT 15 TENSIONER INCH BLUE

Description
RT 15 TENSIONER INCH BLUE

TIMKEN LOVEJOY

Part # RT-15-TENSNR IN

BDI # 21444636

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 2.52
Thread Size: 1/2-13
Inch - Metric: Inch

Material: Galvanized Powder Metal
Other Features: Blue | Fully Welded Steel Arm
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 1.77

Price Inventory : In stock
Loading Price
QTY
L095 3/4 3/16X3/32 KW

COMPARE

L095 3/4 3/16X3/32 KW

Description
L095 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-3/4-3/16X3/32KW

BDI # 592636

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L100 1-3/8 5/16X5/32 KW

COMPARE

L100 1-3/8 5/16X5/32 KW

Description
L100 1-3/8 5/16X5/32 KW COUPLING HUB ; 1-3/8" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L100-HUB-1-3/8-5/16X5/32KW

BDI # 592686

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY