Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
108
Nominal Bolt Circle Diameter Round - Inch:
13.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
14273-2
Description
14273-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.717" OD 0.668" WD
Part # 14273-20024
BDI # 1310750
Features
Component:
Cup
Width - Millimeter:
16.967
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.717
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
69.012
Global Part Number GPN:
646983
Precision Class:
Standard
Basic Number:
14273
23176YMBW507C08C3
Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 380MM ID 620MMOD 194MM WD
Part # 23176YMBW507C08C3
BDI # 20055129
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing