Back

Page 345 of 17786

Next

Compare
2052A28

COMPARE

2052A28

Description
2052A28 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2052A28

BDI # 617454

Features

Chain Pitch - Inch: 1.25
Chain Size: 2052
Pitch Diameter - Inch: 11.164
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.84
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 569697
Pitch Diameter - Millimeter: 283.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
C6-RSA1-54-09

COMPARE

C6-RSA1-54-09

Description
C6-RSA1-54-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 54"WIDE BELT CEMA C 1.5"DROP

MARTIN SPROCKET & GR

Part # C6-RSA1-54-09

BDI # 21980198

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA1-60-09

COMPARE

C6-RSA1-60-09

Description
C6-RSA1-60-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 60"WIDE BELT CEMA C 1.5"DROP

MARTIN SPROCKET & GR

Part # C6-RSA1-60-09

BDI # 21980200

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-35U-24-09

COMPARE

D5-35U-24-09

Description
D5-35U-24-09 STEEL IDLER ; 5" DIA ROLLER 35DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-35U-24-09

BDI # 21980920

Features

Roller Width - Inch: 13.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TSA-72-09

COMPARE

D6-45TSA-72-09

Description
D6-45TSA-72-09 INDLER SHELF-ALIGNER ; 6" DIA ROLLER 35DEG 72" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # D6-45TSA-72-09

BDI # 21980489

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY