NJ322EJC4
Description
NJ322EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NJ322EJC4
BDI # 26887323
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
2MM216WICRDUM
Description
2MM216WICRDUM PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MM216WICRDUM
BDI # 1333764
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
842-90018
Description
842-90018 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Part # 842-90018
BDI # 1351794
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Bore - Millimeter:
82.55
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
660012
Assembly Components:
842 (2) | 834D (1) | X1S-842 (1)
Basic Number:
842
Precision Class:
Standard
QVVPA15V207SM
Description
QVVPA15V207SM PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Part # QVVPA15V207SM
BDI # 756251
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
103.886
Other Features:
Double Row | Double Nut
Global Part Number GPN:
507107
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
4.016
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.689
Slot to Slot Distance - Millimeter:
102
Other Features:
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | Powder Coated Epoxy Finish
Global Part Number GPN:
674624
Housing Style:
Unit Only
Rolling Element:
Ball Bearing