C6-RSA4-36-09
Description
C6-RSA4-36-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 36"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-36-09
BDI # 21980210
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Top Mount
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
13
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Minimum Bore 7/8
Global Part Number GPN:
672020
Pressure Angle:
14.5
10018SEAL
Description
10018SEAL COUPLING SEAL ; FOR ROLLER CHAIN COUPLING
Part # 10018SEAL
BDI # 21981333
Features
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Part Type:
Cover Seal
100R32H
Description
100R32H ROLLER CHAIN SPROCKET ; 1-1/4" P 32TO BORED FOR R1 BUSHING HARD
Part # 100R32H
BDI # 21981339
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571987
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
AK154-H
Description
AK154-H V-BELT SHEAVE ; 1 GROOVE 3L/4L/A BELT 15.25" OD BUSHED
Part # AK154-H
BDI # 605376
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.25
Outside Diameter - Millimeter:
387.35
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581729
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1