W648M35-SK
Description
W648M35-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W648M35-SK
BDI # 613109
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.359
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578040
Pitch Diameter - Millimeter:
162.97
W648M12-SDS
Description
W648M12-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W648M12-SDS
BDI # 613107
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.359
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578038
Pitch Diameter - Millimeter:
162.97
1080T-HUB1 1/4
Description
1080T-HUB1 1/4 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB1 1/4
BDI # 23596764
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1080T-HUB1 3/4
Description
1080T-HUB1 3/4 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB1 3/4
BDI # 23596766
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1080T-HUB1 3/8
Description
1080T-HUB1 3/8 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB1 3/8
BDI # 23596768
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs