Back

Page 365 of 17784

Next

Compare
50BS57 1 1/4

COMPARE

50BS57 1 1/4

Description
50BS57 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 50BS57 1 1/4

BDI # 621804

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 11.346
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.703
Other Features: With 2 Set Screw
Global Part Number GPN: 34061
Pitch Diameter - Millimeter: 288.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
C4-45TSA-54

COMPARE

C4-45TSA-54

Description
C4-45TSA-54 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 54" BELT W

MARTIN SPROCKET & GR

Part # C4-45TSA-54

BDI # 26387068

Features

Roller Width - Inch: 19.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-RSA1-24

COMPARE

C4-RSA1-24

Description
C4-RSA1-24 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA RETURN 24" BELT W

MARTIN SPROCKET & GR

Part # C4-RSA1-24

BDI # 26372740

Features

Roller Width - Inch: 27.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
4 C 360 TB

COMPARE

4 C 360 TB

Description
4 C 360 TB V-BELT SHEAVE ; 4 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 4 C 360 TB

BDI # 619231

Features

Inch - Metric: Inch
Outside Diameter - Inch: 36.4
Outside Diameter - Millimeter: 924.56
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 580669
Mounting Method: Bushed
Belt Series: C
Bushing Size: 3535
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
R1 1 9/16

COMPARE

R1 1 9/16

Description
R1 1 9/16 TAPERED BUSHING ; 1 9/16" BORE MST SERIES

MARTIN SPROCKET & GR

Part # R1 1 9/16

BDI # 610829

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 39.7
Bore - Inch: 1.563
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465113
Bushing Series: R1

Price Inventory : Available to order
Loading Price
QTY