SUCBFB207-23/F
Description
SUCBFB207-23/F FLANGE BLOCK BALL BEARING ; U SERIES THERMOSET B OR G ASSY
Part # SUCBFB207-23/F
BDI # 23243463
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Wide Inner Ring | Hygienic Mounted | Blue Polymer
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Polymer
Mounting Method:
Set Screw
SET1107-900SA
Description
SET1107-900SA TAPERED ROLLER BRG ASSY ; METRIC 4 OD
Part # SET1107-900SA
BDI # 21957814
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X33207 (1) | Y33207 (1)
Basic Number:
SET1107
Precision Class:
Standard
QMFY13J207SO
Description
QMFY13J207SO FLANGE BLOCK SPH RLR BRG ; ECCENTRIC LOCK ROUND SOLID-BLOCK
Part # QMFY13J207SO
BDI # 769951
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.6
Nominal Bolt Circle Diameter Round - Inch:
6.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar
Global Part Number GPN:
530292
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
23972EMBW507C08C3
Description
23972EMBW507C08C3 SPHERICAL RLR BRG
Part # 23972EMBW507C08C3
BDI # 20103208
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No