Back

Page 372 of 17784

Next

Compare
CMES2444X50L4H

COMPARE

CMES2444X50L4H

Description
CMES2444X50L4H CONVEYOR PULLEY ; 24X44 MES DRUM XT50 1/2 HBL

MARTIN SPROCKET & GR

Part # CMES2444X50L4H

BDI # 22932059

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.25
Class: Elite Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 1117.6
Face Width - Inch: 44
Other Features: 0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
CMES2444X60

COMPARE

CMES2444X60

Description
CMES2444X60 CONVEYOR PULLEY ; 24X44 MES DRUM XT60

MARTIN SPROCKET & GR

Part # CMES2444X60

BDI # 22932063

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 104.775
Class: Elite Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 1117.6
Face Width - Inch: 44
Other Features: Profile End Disc | Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
CMD20060X40

COMPARE

CMD20060X40

Description
CMD20060X40 CONVEYOR PULLEY ; 20X60 MD DRUM XT40 LESS BSH

MARTIN SPROCKET & GR

Part # CMD20060X40

BDI # 17795863

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Class: Mine Duty
Pulley Diameter - Millimeter: 508
Pulley Diameter - Inch: 20

Face Type: Crowned Face
Face Width - Millimeter: 1524
Face Width - Inch: 60
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D6-FRD-42

COMPARE

D6-FRD-42

Description
D6-FRD-42 FLAT CARRY ROLL ; 6" DIA ROLLER 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-FRD-42

BDI # 21979100

Features

Roller Width - Inch: 45.38
Roller Width - Millimeter: 1152.652
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
E6-RRD-96

COMPARE

E6-RRD-96

Description
E6-RRD-96 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 96" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-RRD-96

BDI # 21979224

Features

Roller Width - Inch: 100
Roller Width - Millimeter: 2540
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 2438.4
Product Name: Roller
Belt Width - Inch: 96

Price Inventory : Available to order
Loading Price
QTY