Back

Page 375 of 17785

Next

Compare
124CS9 2 7/16

COMPARE

124CS9 2 7/16

Description
124CS9 2 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS

MARTIN SPROCKET & GR

Part # 124CS9 2 7/16

BDI # 615321

Features

Chain Pitch - Inch: 4
Chain Size: 124
Chain Pitch - Millimeter: 101.6
Pitch Diameter - Inch: 11.7
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter: 297.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
W464

COMPARE

W464

Description
W464 WORM GEAR ; 1.5" FACE WD 4" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # W464

BDI # 613058

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 16
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 4 DP
Other Features: Spoke Style | Minimum Bore 1-1/2
Global Part Number GPN: 667124
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
M 2 11/16

COMPARE

M 2 11/16

Description
M 2 11/16 QD BUSHING ; 2-11/16" BORE

MARTIN SPROCKET & GR

Part # M 2 11/16

BDI # 609199

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 165.1

Bore - Millimeter: 68.275
Bore - Inch: 2.688
Other Features: Keyway on ID
Global Part Number GPN: 464731
Bushing Series: M

Price Inventory : Available to order
Loading Price
QTY
08BTB114

COMPARE

08BTB114

Description
08BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 08BTB114

BDI # 613345

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Pitch Diameter - Inch: 18.146
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 18.439
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569924
Pitch Diameter - Millimeter: 460.91
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
08BTB14H

COMPARE

08BTB14H

Description
08BTB14H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 08BTB14H

BDI # 613346

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Pitch Diameter - Inch: 2.247
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 2.49
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569653
Pitch Diameter - Millimeter: 57.07
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY