Back

Page 377 of 17785

Next

Compare
D24C54

COMPARE

D24C54

Description
D24C54 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C54

BDI # 607605

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 25.798
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.654
Other Features: Duplex Type
Global Part Number GPN: 569497
Pitch Diameter - Millimeter: 655.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS43 1 1/8

COMPARE

60BS43 1 1/8

Description
60BS43 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 43T 1-1/8" BORE

MARTIN SPROCKET & GR

Part # 60BS43 1 1/8

BDI # 623136

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 10.275
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.697
Other Features: With 2 Set Screw
Global Part Number GPN: 33574
Pitch Diameter - Millimeter: 260.98
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
105S

COMPARE

105S

Description
105S DETACHABLE HUB ; STOCK BORE SPLIT CAST IRON

MARTIN SPROCKET & GR

Part # 105S

BDI # 614538

Features

Pilot Diameter - Millimeter: 127
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5
Length Thru Bore - Millimeter: 104.775

Nominal Bolt Circle Diameter Round - Inch: 6.25
Other Features: Hub Bore Range 2-9/16 To 2-3/4 | Type D Sprocket | 4 Bolt Hole
Pilot Length - Inch: 1.875
Mounting Method: Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter: 158.75

Price Inventory : Available to order
Loading Price
QTY
CMES2444X45L3H

COMPARE

CMES2444X45L3H

Description
CMES2444X45L3H CONVEYOR PULLEY ; 24X44 MES DRUM XT45 3/8 HBL

MARTIN SPROCKET & GR

Part # CMES2444X45L3H

BDI # 22932016

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.15
Class: Elite Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 1117.6
Face Width - Inch: 44
Other Features: 0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
CMES2444X45L4

COMPARE

CMES2444X45L4

Description
CMES2444X45L4 CONVEYOR PULLEY ; 24X44 MES DRUM XT45 1/2 PL

MARTIN SPROCKET & GR

Part # CMES2444X45L4

BDI # 22932020

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.15
Class: Elite Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 1117.6
Face Width - Inch: 44
Other Features: 0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY