2BK190-H
Description
2BK190-H V-BELT SHEAVE ; 2 GROOVES 18-3/4" OD BUSHED
Part # 2BK190-H
BDI # 616837
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581816
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
60BS33 1 3/4
Description
60BS33 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS33 1 3/4
BDI # 623018
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
With 2 Set Screw
Global Part Number GPN:
35180
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
D10CTB42
Description
D10CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB42
BDI # 607283
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569538
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Bushed
60BS13HT 3/4
Description
60BS13HT 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS13HT 3/4
BDI # 622744
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
32778
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
19.102
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Simplex Type
Global Part Number GPN:
569773
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore