E-P4B-TRB-4 7/16-ECO/ECC
Description
E-P4B-TRB-4 7/16-ECO/ECC PILLOW BLK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-4 7/16-ECO/ECC
BDI # 21964498
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | 1 Open and 1 Closed End Cover
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
120.65
23232EJW33C4
Description
23232EJW33C4 SPHERICAL RLR BRG ; 160MM ID 290MM OD 104MM WD
Part # 23232EJW33C4
BDI # 21964512
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
E-P4B-TRB-3 1/4
Description
E-P4B-TRB-3 1/4 PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-3 1/4
BDI # 1355722
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Double Row
Global Part Number GPN:
603135
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
QAFL08A108SC
Description
QAFL08A108SC FLANGE BLK SPH RLR BRG ; SP RLR CONC LCK
Part # QAFL08A108SC
BDI # 22087114
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.9
Nominal Bolt Circle Diameter Round - Inch:
5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar