Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
46.1
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LM11949-90013
Description
LM11949-90013 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD
Part # LM11949-90013
BDI # 1363893
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Outside Diameter - Millimeter:
45.237
Bore - Millimeter:
19.05
Other Features:
2 Single Cone | 2 Single Cup | Light Medium Duty
Global Part Number GPN:
660154
Assembly Components:
LM11949 (2) | LM11910 (2) | K107061R (1) | K107087R (1)
Basic Number:
LM11949
Precision Class:
Standard
NA33895SW-90050
Description
NA33895SW-90050 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Part # NA33895SW-90050
BDI # 1367308
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
53.98
Other Features:
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN:
657525
Assembly Components:
NA33895-SW (2) | K106797 (1) | K106796 (2)
Basic Number:
NA33895
Precision Class:
Standard
NA33895SW-90057
Description
NA33895SW-90057 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Part # NA33895SW-90057
BDI # 1367309
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
53.98
Other Features:
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN:
656469
Assembly Components:
NA33895-SW (2) | K103272 (1) | K106796 (2)
Basic Number:
NA33895
Precision Class:
Standard
23160EJW33W45AC3
Description
23160EJW33W45AC3 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD
Part # 23160EJW33W45AC3
BDI # 21966139
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing