CKDR060MM
Description
CKDR060MM SRB HOUSED UNIT COVER ; TAPERED ADAPTER LOCK OPEN-END
Part # CKDR060MM
BDI # 750926
QMPF13J207ST
Description
QMPF13J207ST PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 4BOLT SOLID-BLOCK
Part # QMPF13J207ST
BDI # 789821
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.598
Other Features:
Double Row
Global Part Number GPN:
512290
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
TAPN11K200ST
Description
TAPN11K200ST PILLOW BLK SPH RLR BRG ; TPD ADTR LOCK SOLID BLOCK
Part # TAPN11K200ST
BDI # 760505
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.928
Other Features:
Double Row | Extreme Duty
Global Part Number GPN:
503907
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.6
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
22309EJW33C4
Description
22309EJW33C4 SPHERICAL RLR BRG ; 45MM ID 100MM OD 36MM WD
Part # 22309EJW33C4
BDI # 20054384
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22319EMW33C3
Description
22319EMW33C3 SPHERICAL RLR BRG ; 95MM ID 200MM OD 67MM WD OPEN
Part # 22319EMW33C3
BDI # 20054410
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing