Back

Page 394 of 35625

Next

Compare
23152KEJW507C08C4

COMPARE

23152KEJW507C08C4

Description
23152KEJW507C08C4 SPHERICAL RLR BRG ; 260MM ID 440MM OD 144MM WD

TIMKEN

Part # 23152KEJW507C08C4

BDI # 21965861

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QVPL11V115SEM

COMPARE

QVPL11V115SEM

Description
QVPL11V115SEM PILLOW BLOCK SPH RLR BRG ; V-LOCK SINGLE-NUT 2BOLT SOLID-BLOCK

TIMKEN

Part # QVPL11V115SEM

BDI # 753380

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.756
Other Features: Double Row | Single Nut
Global Part Number GPN: 513193
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Steel
Mounting Method: V Lock
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
2MM9105WICR

COMPARE

2MM9105WICR

Description
2MM9105WICR PRECISION BALL BEARING ; PHENOLIC 25MM BORE 47MM OD 12MM WD AC

TIMKEN

Part # 2MM9105WICR

BDI # 1333955

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
RAS1 7/16 PT

COMPARE

RAS1 7/16 PT

Description
RAS1 7/16 PT PILLOW BLK BRG UNIT

TIMKEN

Part # RAS1 7/16 PT

BDI # 1371475

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.2
Other Features: Single Row | High Base
Global Part Number GPN: 520337
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.1
Housing Material: Polymer
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
3778-2

COMPARE

3778-2

Description
3778-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-7/8" BORE 1.193" WD

TIMKEN

Part # 3778-20024

BDI # 1338567

Features

Component: Cone
Width - Millimeter: 30.302
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647656
Precision Class: Standard
Basic Number: 3778

Price Inventory : Available to order
Loading Price
QTY