QVVPN17V215SM
Description
QVVPN17V215SM PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Part # QVVPN17V215SM
BDI # 756462
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
106.172
Other Features:
Double Row | Double Nut
Global Part Number GPN:
505707
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAP15A215SO
Description
QAP15A215SO SPH RLR BRG HOUSING UNIT ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QAP15A215SO
BDI # 770622
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512399
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QMPF20J400SET
Description
QMPF20J400SET PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 4BOLT SOLID-BLOCK
Part # QMPF20J400SET
BDI # 757554
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.586
Other Features:
Double Row
Global Part Number GPN:
512066
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.1
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
E-PF-TRB-2 1/2-ECC
Description
E-PF-TRB-2 1/2-ECC FLANGE BLOCK BRG ; CAST IRON
Part # E-PF-TRB-2 1/2-ECC
BDI # 21962007
Features
Cartridge Pilot Diameter - Inch:
5.512
Cartridge Pilot Diameter - Millimeter:
140
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Closed End Cap
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
22219EMW33C3
Description
22219EMW33C3 SPHERICAL RLR BRG ; 95MM ID 170MM OD 43MM WD
Part # 22219EMW33C3
BDI # 20054777
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing