Back

Page 408 of 35625

Next

Compare
FSNT 517

COMPARE

FSNT 517

Description
FSNT 517 BRG HOUSING

TIMKEN

Part # FSNT 517

BDI # 20352245

Price Inventory : Available to order
Loading Price
QTY
FSNT 513-611

COMPARE

FSNT 513-611

Description
FSNT 513-611 BRG HOUSING

TIMKEN

Part # FSNT 513-611

BDI # 20352241

Price Inventory : Available to order
Loading Price
QTY
QA300KITST

COMPARE

QA300KITST

Description
QA300KITST WHEEL BEARING AND SEAL KIT

TIMKEN

Part # QA300KITST

BDI # 751965

Price Inventory : Available to order
Loading Price
QTY
22340KEJW33W45AC3

COMPARE

22340KEJW33W45AC3

Description
22340KEJW33W45AC3 SPHERICAL RLR BRG ; 200MM ID 420MM OD 138MM WD

TIMKEN

Part # 22340KEJW33W45AC3

BDI # 20351891

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
3MM9111WICRDUM

COMPARE

3MM9111WICRDUM

Description
3MM9111WICRDUM PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC

TIMKEN

Part # 3MM9111WICRDUM

BDI # 1339884

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY